Skip Content

 

Inverted Striping Paint

23 products found with these common attributes:
  • Brand RUST-OLEUM
  • Paint and Primer Surface Material Grass
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Marking WandSpray
Narrow your results by
Paint Color Family
Please Select
Base Type
Please Select
Paint and Primer Surface Material
Please Select
Color
Please Select
Size
Please Select
Paint and Primer Sub Category
Please Select
Striping and Marking Paint and Chalk Item
Please Select
Paint and Primer Application Method
Please Select

Brand

R RUST-OLEUM
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Paint Color Family
Base Type
Paint and Primer Surface Material
Color
Size
Paint and Primer Sub Category
Striping and Marking Paint and Chalk Item
Paint and Primer Application Method
Price
Qty
Please use Qty box to add item(s) to cart.
Solvent-Base Inverted Striping Paint, Black
2378838
Blacks
Solvent
Asphalt, Concrete, Grass, Metal
Black
18 oz.
General Purpose Striping Paint
Inverted Striping Paint
Marking Wand, Spray

$9.80 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $9.80 / each

Technical Specs

  • Paint Color Family Blacks
  • Base Type Solvent
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Line Striping Aerosol Yes
  • Color Black
  • Size 18 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Line Marking Paint, Black, 17 oz.
1875838
Blacks
Water
Asphalt, Concrete, Grass
Black
20 oz.
General Purpose Marking Paint
Line Marking Paint
Marking Pistol, Marking Wand, Marking Wheel, Spray

$5.45 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.45 / each

Technical Specs

  • Paint Color Family Blacks
  • Base Type Water
  • Paint and Primer Surface Material Asphalt, Concrete, Grass
  • Paint and Primer Surface Material Asphalt, Concrete, Grass
  • Line Striping Aerosol Yes
  • Color Black
  • Size 20 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Line Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Solvent-Base Inverted Marking Paint, Caution Blue, 15 oz.
V2324838
Blues
Solvent
Grass, Gravel
Caution Blue
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Blues
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Caution Blue
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Striping Paint, Blue
2326838
Blues
Solvent
Asphalt, Concrete, Grass, Metal
Blue
18 oz.
General Purpose Striping Paint
Inverted Striping Paint
Marking Wand, Spray

$9.80 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $9.80 / each

Technical Specs

  • Paint Color Family Blues
  • Base Type Solvent
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Line Striping Aerosol Yes
  • Color Blue
  • Size 18 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Line Marking Paint, Fluorescent Blue, 17 oz.
205176
Blues
Water
Asphalt, Concrete, Grass
Fluorescent Blue
20 oz.
General Purpose Marking Paint
Line Marking Paint
Marking Pistol, Marking Wand, Marking Wheel, Spray

$5.45 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.45 / each

Technical Specs

  • Paint Color Family Blues
  • Base Type Water
  • Paint and Primer Surface Material Asphalt, Concrete, Grass
  • Paint and Primer Surface Material Asphalt, Concrete, Grass
  • Line Striping Aerosol Yes
  • Color Fluorescent Blue
  • Size 20 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Line Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Solvent-Base Inverted Marking Paint, Clear, 15 oz.
V2301838
Clears
Solvent
Grass, Gravel
Clear
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Clears
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Clear
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Precision Line Marking Paint, Clear, 17 oz.
1601838
Clears
Solvent
Grass, Gravel
Clear
16 oz.
General Purpose Marking Paint
Precision Line Marking Paint
Marking Pistol, Marking Wand, Marking Wheel, Spray

$5.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.55 / each

Technical Specs

  • Paint Color Family Clears
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Clear
  • Size 16 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Precision Line Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Solvent-Base Inverted Marking Paint, Fluorescent Green, 15 oz.
V2333838
Greens
Solvent
Grass, Gravel
Fluorescent Green
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Greens
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Fluorescent Green
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Athletic Field Striping Paint, Fluorescent Green
257403
Greens
Water
Concrete, Grass, Gravel
Fluorescent Green
17 oz.
Boundary Marking Paint
Athletic Field Striping Paint
Marking Wand, Spray

$6.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.90 / each

Technical Specs

  • Paint Color Family Greens
  • Base Type Water
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Fluorescent Green
  • Size 17 oz.
  • Paint and Primer Sub Category Boundary Marking Paint
  • Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, Fluorescent Orange, 15 oz.
V2355838
Oranges
Solvent
Grass, Gravel
Fluorescent Orange
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Oranges
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Fluorescent Orange
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Athletic Field Striping Paint, Fluorescent Orange
257406
Oranges
Water
Concrete, Grass, Gravel
Fluorescent Orange
17 oz.
Boundary Marking Paint
Athletic Field Striping Paint
Marking Wand, Spray

$6.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.90 / each

Technical Specs

  • Paint Color Family Oranges
  • Base Type Water
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Fluorescent Orange
  • Size 17 oz.
  • Paint and Primer Sub Category Boundary Marking Paint
  • Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Athletic Field Striping Paint, Orange
206044
Oranges
Water
Concrete, Grass, Gravel
Orange
17 oz.
Boundary Marking Paint
Athletic Field Striping Paint
Marking Wand, Spray

$6.90 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $6.90 / each

Technical Specs

  • Paint Color Family Oranges
  • Base Type Water
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Orange
  • Size 17 oz.
  • Paint and Primer Sub Category Boundary Marking Paint
  • Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, Fluorescent Red-Orange, 15 oz.
V2358838
Reds
Solvent
Grass, Gravel
Fluorescent Red-Orange
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Reds
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Fluorescent Red-Orange
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, Safety Red, 15 oz.
V2363838
Reds
Solvent
Grass, Gravel
Safety Red
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Reds
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Safety Red
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Striping Paint, Red
2364838
Reds
Solvent
Asphalt, Concrete, Grass, Metal
Red
18 oz.
General Purpose Striping Paint
Inverted Striping Paint
Marking Wand, Spray

$9.80 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $9.80 / each

Technical Specs

  • Paint Color Family Reds
  • Base Type Solvent
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Line Striping Aerosol Yes
  • Color Red
  • Size 18 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Precision Line Marking Paint, Silver, 16 oz.
239007
Silvers
Solvent
Grass, Gravel
Silver
16 oz.
General Purpose Marking Paint
Precision Line Marking Paint
Marking Wand, Spray

$6.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.50 / each

Technical Specs

  • Paint Color Family Silvers
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Silver
  • Size 16 oz.
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Precision Line Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, White, 15 oz.
V2392838
Whites
Solvent
Grass, Gravel
White
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Whites
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color White
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Striping Paint, White
2391838
Whites
Solvent
Asphalt, Concrete, Grass, Metal
White
18 oz.
General Purpose Striping Paint
Inverted Striping Paint
Marking Wand, Spray

$9.80 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $9.80 / each

Technical Specs

  • Paint Color Family Whites
  • Base Type Solvent
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Line Striping Aerosol Yes
  • Color White
  • Size 18 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Athletic Field Striping Paint, White, 17 oz.
206043
Whites
Water
Concrete, Grass, Gravel
White
17 oz.
Boundary Marking Paint
Athletic Field Striping Paint
Marking Wand, Spray

$6.90 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $6.90 / each

Technical Specs

  • Paint Color Family Whites
  • Base Type Water
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Line Striping Aerosol Yes
  • Color White
  • Size 17 oz.
  • Paint and Primer Sub Category Boundary Marking Paint
  • Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, Caution Yellow, 15 oz.
V2345838
Yellows
Solvent
Grass, Gravel
Caution Yellow
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Yellows
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Caution Yellow
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Marking Paint, High Visibility Yellow, 15 oz.
V2344838
Yellows
Solvent
Grass, Gravel
High Visibility Yellow
15 oz.
General Purpose Striping Paint
Inverted Marking Paint
Marking Wand, Spray

$6.85 / each

Enter location to check availability
Catalog Page #  1610 

Web Price $6.85 / each

Technical Specs

  • Paint Color Family Yellows
  • Base Type Solvent
  • Paint and Primer Surface Material Grass, Gravel
  • Paint and Primer Surface Material Grass, Gravel
  • Line Striping Aerosol Yes
  • Color High Visibility Yellow
  • Size 15 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Marking Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Solvent-Base Inverted Striping Paint, Yellow
2348838
Yellows
Solvent
Asphalt, Concrete, Grass, Metal
Yellow
18 oz.
General Purpose Striping Paint
Inverted Striping Paint
Marking Wand, Spray

$9.80 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $9.80 / each

Technical Specs

  • Paint Color Family Yellows
  • Base Type Solvent
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
  • Line Striping Aerosol Yes
  • Color Yellow
  • Size 18 oz.
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Striping and Marking Paint and Chalk Item Inverted Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Water-Base Athletic Field Striping Paint, Yellow
206045
Yellows
Water
Concrete, Grass, Gravel
Yellow
17 oz.
Boundary Marking Paint
Athletic Field Striping Paint
Marking Wand, Spray

$6.90 / each

Enter location to check availability
Catalog Page #  1611 

Web Price $6.90 / each

Technical Specs

  • Paint Color Family Yellows
  • Base Type Water
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Paint and Primer Surface Material Concrete, Grass, Gravel
  • Line Striping Aerosol Yes
  • Color Yellow
  • Size 17 oz.
  • Paint and Primer Sub Category Boundary Marking Paint
  • Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint and Primer Application Method Marking Wand, Spray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms