Skip Content

NC
RUST-OLEUM

Interior/Exterior with 200 sq. ft./gal. Coverage Blue, 4 gal.

  • Item # 54GD40
  • My Part #
  • Mfr. Model # 318207
  • Catalog Page # N/A
  • UNSPSC # 0
Paint,4 gal. Size,Blue,Gloss close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint
  • Color Blue
  • Size 4 gal.
  • Coverage 200 sq. ft./gal.
  • Resin Type Epoxy
  • Base Type Solvent
  • Dry Time 24 hr.
  • Net Weight 59 lb
  • For Use With Mfr. No. 316836
  • Exposure Conditions Interior/Exterior
  • Application Temperature 20 Degrees to 100 Degrees F
  • Dry Time Recoat 24 hr.
  • VOC Content 246g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.