Skip Content

NC
RUST-OLEUM

Interior/Exterior Alkyd Primer with 300 to 550 sq. ft./gal. Coverage, Semi-Gloss Gray, 5 gal.

  • Item # 23N396
  • My Part #
  • Mfr. Model # V7086300
  • Catalog Page # N/A
  • UNSPSC # 31211509
Primer,5 gal,Gray,V7400,340 VOC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 68.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Alkyd Primer
  • Color Gray
  • Size 5 gal.
  • Coverage 300 to 550 sq. ft./gal.
  • Resin Type Alkyd Enamel
  • Base Type Solvent
  • Paint Color Family Grays
  • Paint Primer Alkyd Primer
  • Sealers & Rust Reformers Item Alkyd Primer
  • Paint,Primer Application Method Brush,Roller,Spray
  • Paint and Primer Finish Semi-Gloss
  • Net Weight 69.35 lb
  • Exposure Conditions Interior/Exterior
  • Application Temperature 32 Degrees to 100 Degrees F
  • Dry Time Tack Free 1 to 2 hr.
  • Dry Time Recoat 1 to 4 hr.
  • VOC Content Less Than340g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: DE, and MD.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.