ST
RUST-OLEUM

Industrial Choice Spray Paint in Flat Galvanized Zinc for Masonry, Metal, Plastic, Wood, 14 oz.

  • Item # 6KP26
  • My Part #
  • Mfr. Model # 1685830
  • Catalog Page # 1606
  • UNSPSC # 31211507
Industrial Choice Spray Paint in Flat Galvanized Zinc for Masonry, Metal, Plastic, Wood, 14 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rust-Oleum® spray paint features a zinc-rich coating that contains a high level of zinc providing superior galvanic protection. Dries to touch within 20 min. and can be used on surfaces that reach temperatures up to 200°F. Touch-up or repair damaged galvanized steel, vehicles, ducts, fences, bridges, tanks, trailers and production welds.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Industrial Choice
  • Paint Color Family Silvers
  • Color Galvanized Zinc
  • Paint and Primer Finish Flat
  • Net Weight 14 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Masonry,Metal,Plastic,Wood
  • Base Type Solvent
  • Resin Type Epoxy Ester
  • Application Temperature 50 Degrees to 100 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 10 min.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time 20 min.
  • Coverage 12 to 15 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.