Skip Content

ST
RUST-OLEUM

Industrial Choice Spray Paint in Gloss Dove Gray for Masonry, Metal, Plastic, Wood, 12 oz.

  • Item # 6KP25
  • My Part #
  • Mfr. Model # 1684830
  • Catalog Page # 1445
  • Catalog Group # H7165
  • UNSPSC # 31211507
Spray Paint,Dove Gray,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Choice® 1600 System multipurpose enamel paint has high solids content providing faster, further coverage and resists chipping, fading, cracking, and peeling. 360° angle spray with comfort tip, reduces finger fatigue. Dries in 12 min. Enamel is suitable for use indoors or outdoors in mild to moderate conditions. For use on tools, ducts, vents, ladders, cabinets, lockers, furniture, and equipment VOC/MIR compliant and USDA acceptable.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Industrial Choice
  • Paint Color Family Grays
  • Color Dove Gray
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Wood
  • Base Type Solvent
  • Resin Type Alkyd Enamel
  • Application Temperature 50 Degrees to 100 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 10 min.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time 1 hr.
  • Coverage 12 to 15 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.