Skip Content

C3
RUST-OLEUM

High Gloss Polyurea Floor Coating, Gray, 1 gal.

  • Item # 30RL95
  • My Part #
  • Mfr. Model # 277495
  • Catalog Page # 1620
  • UNSPSC # 31211504
Floor Coating,Water,1 gal.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE - Click "View More" below for details

This product is eligible for a manufacturer rebate through May 31, 2018.

Click here for rebate form and additional information.

High-gloss coating protects against chemicals and abrasion in commercial and industrial facilities. Protects against chemicals and abrasion. Easy roller application fully cures and accepts vehicles traffic in only 24 hr.

View More

Technical Specs

  • Item Floor Coating
  • Base Type Solvent
  • Resin Type Polyurea
  • VOC Content Less Than 45 g/L
  • Size 1 gal.
  • Color Gray
  • Finish High Gloss
  • Coverage 400 sq. ft.
  • Dry Time Tack Free 1 hr.
  • Dry Time - Light Traffic 4 hr.
  • Dry Time 24 hr.
  • Dry Time Recoat 2 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Roller
  • Surface Concrete
  • Exposure Conditions Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.