Skip Content

C3
RUST-OLEUM

Green Gray Elastomeric Acrylic Coating, Satin Finish, 220 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 2CED2
  • My Part #
  • Mfr. Model # 225323
  • Catalog Page # 1603
  • Catalog Group # H7185
  • UNSPSC # 31211502
Green Gray Elastomeric Acrylic Coating, Satin Finish, 220 sq. ft./gal. Coverage, Size: 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noxyde® water-based acrylic elastomeric is a single-component, heavy-duty coating. Provides long-term corrosion protection in most aggressive environments. Designed for minimally prepared sound-rusted or clean steel.

View More

Technical Specs

  • Item Elastomeric Acrylic Coating
  • Base Type Water
  • Resin Type Acrylic Elastomeric
  • Color Family Grays
  • Color Green Gray
  • Finish Satin
  • Size 1 gal.
  • VOC Content 25 g/L
  • Coverage 220 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 hr.
  • Dry Time Recoat 6 hr.
  • Cure Time 14 days
  • Application Temperature 46 Degrees to 130 Degrees F
  • Application Method Brush, Roll
  • Activator Properties Low VOC
  • System Series None
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.