Skip Content

ST
RUST-OLEUM

Gray Stainless Steel Aerosol, Semi-Gloss Finish, 12 to 13 sq. ft./gal. Coverage, Size: 15 oz.

  • Item # 29EK24
  • My Part #
  • Mfr. Model # 268863
  • Catalog Page # 1602
  • UNSPSC # 31211507
Gray Stainless Steel Aerosol, Semi-Gloss Finish, 12 to 13 sq. ft./gal. Coverage, Size: 15 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Matches Steel-Tech® polyurethane coating for easy touch-up. High paint solids provide coverage in one coat with excellent gloss retention. Dries to touch in only 20 min. Tough, professional finish resists chipping, cracking, and peeling.

View More

Technical Specs

  • Item Stainless Steel Aerosol
  • Base Type Solvent
  • Resin Type Alkyd
  • Color Family Aluminum / Metallic
  • Color Gray
  • Finish Semi-Gloss
  • Size 15 oz.
  • Net Weight 15 oz.
  • Coverage 12 to 13 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 10 to 20 min.
  • Dry Time Recoat 1 to 24 hr.
  • Cure Time 1 to 2 hr.
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Spray
  • For Use With Metal Surfaces
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.