Skip Content

TP
RUST-OLEUM

Gray Green Elastomeric Acrylic Coating, Satin Finish, 110 sq. ft./gal. Coverage, Size: 5 gal.

  • Item # 35YJ79
  • My Part #
  • Mfr. Model # 283094
  • Catalog Page # 1603
  • Catalog Group # J0583
  • UNSPSC # 31211504
Gray Green Elastomeric Acrylic Coating, Satin Finish, 110 sq. ft./gal. Coverage, Size: 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $539.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-component, heavy-duty water-based coating provides long-term corrosion protection in most aggressive environments. Designed for minimally prepared sound-rusted or clean steel. Spray application only.

View More

Technical Specs

  • Item Elastomeric Acrylic Coating
  • Base Type Water
  • Resin Type Acrylic Elastomeric
  • Color Family Greens
  • Color Gray Green
  • Finish Satin
  • Size 5 gal.
  • VOC Content 40g/L
  • Coverage 110 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 hr.
  • Dry Time Recoat 4 to 16 hr.
  • Cure Time 48 hr.
  • Application Temperature 46 Degrees to 130 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Steel, Galvanized Steel, Concrete
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.