ST
RUST-OLEUM

Gray Flexible Joint Sealant, 22 oz. Dual Cartridge, Coverage: 13.3 sq. Ft.

  • Item # 38W371
  • My Part #
  • Mfr. Model # 266733
  • Catalog Page # 1632
  • UNSPSC # 31201606
Gray Flexible Joint Sealant, 22 oz. Dual Cartridge, Coverage: 13.3 sq. Ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-component polyurea helps create a strong, seamless floor. Cures in 90 min. Designed for control joints in mild to severe industrial environments.

View More

Technical Specs

  • Patching Application Crack Fillers
  • Item Flexible Joint Sealant
  • Color Gray
  • Number of Components 1
  • Container Size 22 oz.
  • Container Style Dual Cartridge
  • Coverage 13.3 sq. Ft.
  • VOC 1.72g/L
  • Flash Point Greater Than 200 Degrees F
  • Starts to Harden 5 min.
  • Full Cure Time 1.5 hr.
  • For Use On Surface Material Concrete
  • Application Filling Interior Control Joints Or New Construction Saw Joints On Horizontal Concrete Surfaces
  • For Use With Indoor or Outdoor Use On Floor Joints
  • Characteristics High Performance, Self-leveling, Fast Cure Two Component Polyurea Formula Designed For Floor Joints, Indoor Or Outdoor Use
  • Meets ASTM D412, C882, D2240, D4541
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products