Skip Content
ST
RUST-OLEUM

Gray Flexible Joint Sealant, 9 oz. Cartridge, Coverage: 13.3 sq. Ft.

  • Item # 38W370
  • Mfr. Model # 261998
  • Catalog Page # 1452
  • UNSPSC # 31201606
Gray Flexible Joint Sealant, 9 oz. Cartridge, Coverage: 13.3 sq. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $41.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-component polyurea helps create a strong, seamless floor. Cures in 90 min. Designed for control joints in mild to severe industrial environments.

View More

Technical Specs

  • Patching Application Crack Fillers
  • Item Flexible Joint Sealant
  • Color Gray
  • Number of Components 1
  • Container Size 9 oz.
  • Container Style Cartridge
  • Coverage 13.3 sq. Ft.
  • VOC 0g/L
  • Flash Point Greater Than 200 Degrees F
  • Starts to Harden 5 min.
  • Full Cure Time 1.5 hr.
  • For Use On Surface Material Concrete
  • Application Filling Interior Control Joints Or New Construction Saw Joints On Horizontal Concrete Surfaces
  • For Use With Indoor or Outdoor Use On Floor Joints
  • Characteristics High Performance, Self-leveling, Fast Cure Two Component Polyurea Formula Designed For Floor Joints, Indoor Or Outdoor Use
  • Meets ASTM D412, C882, D2240, D4541
  • Cured Color Family Grays
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.