Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Gray Concrete Repair, 16 oz. Bottle, Coverage: 230 ft. @ 1/4" x 1/4"

  • Item # 39UL67
  • Mfr. Model # 288395
  • Catalog Page # N/A
  • UNSPSC # 30111601
Gray Concrete Repair, 16 oz. Bottle, Coverage: 230 ft. @ 1/4" x 1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $54.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Crack Fillers
  • Item Concrete Repair
  • Color Gray
  • Number of Components 2
  • Container Size 16 oz.
  • Container Style Bottle
  • Coverage 230 ft. @ 1/4" x 1/4"
  • VOC 10g/L
  • Flash Point 141 Degrees F
  • Application Temp. Range -5 Degrees to 100 Degrees F
  • Starts to Harden 5 min.
  • Full Cure Time 10 min.
  • For Use On Surface Material Concrete
  • Application Repairing Cracks In Concrete Walls and Floors
  • For Use With Concrete, Masonry, Brick, Stone
  • Characteristics 1:1 Mix Ratio, Fast Cure, Self-Leveling
  • Includes 8 oz. Part A and 8 oz. Part B
  • Cured Color Family Grays
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.