Skip Content
ST
RUST-OLEUM

Gray Concrete Repair, 1 gal. Box, Coverage: 230 sq. ft.

  • Item # 30RK20
  • Mfr. Model # 276981
  • Catalog Page # 1452
  • UNSPSC # 31201606
Gray Concrete Repair, 1 gal. Box, Coverage: 230 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $181.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Two-component concrete repair system. 100% solids polyurea repair compound cures in less than 15 min. Can be applied in temperatures as low as -5°F.

View More

Technical Specs

  • Patching Application Epoxy Patches
  • Item Concrete Repair
  • Color Gray
  • Number of Components 2
  • Container Size 1 gal.
  • Container Style Box
  • Coverage 230 sq. ft.
  • VOC 0g/L
  • Flash Point 145 Degrees F
  • Starts to Harden 5 min.
  • Full Cure Time 30 min.
  • For Use On Surface Material Asphalt, Concrete, Fiberglass, Wood
  • Application Crack Repair
  • For Use With Floor Coatings
  • Characteristics Two Component, 100% Solid Polyurea
  • Meets ASTM D412, C109, D2240, D4060
  • Includes 1/2 gal. Part A and 1/2 gal. Part B
  • Cured Color Family Grays
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Gray Concrete Repair, 1 gal. Size, Coverage: 230 sq. ft. is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from If you have a crack or hole on a flat surface that need filling, then this is the perfect product. This stuff pours like honey and dries like glass. It is extremely durable, dries incredibly fast, and doesn't require a trowel. Read the instructions carefully because this stuff dries so fast you may not get it out of your bucket before it hardens.
Date published: 2016-06-30
Rated 5 out of 5 by from This product is fantastic, simple to use, lightning fast set up time and is extremely durable. Readily takes the shape of cavity, adheres to concrete after cleaning with a wire brush, dries tack free in no time and is self levelling, no need to tool. If you have been putting off concrete repairs because of long set up times and having to do over weekends when no one is around this product is the answer. Apply to cavity, put a cone around area for ten minutes and then it is fork lift ready.
Date published: 2014-10-13
  • y_2017, m_8, d_18, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_30RK20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.