Skip Content

ST
RUST-OLEUM

Gloss Interior/Exterior Paint, Oil Base, Safety Blue, 1 gal.

  • Item # 23N395
  • My Part #
  • Mfr. Model # 261959
  • Catalog Page # 1448
  • Catalog Group # H7178
  • UNSPSC # 31211501
1 GAL 100 VOC DTM Alkyd Safety Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Direct-To-Metal (DTM) alkyd enamel is a durable, ready-to-use high-hide formula for everyday heavy-duty interior and exterior rust protection. Provides good, fast-drying protection for metal and steel surfaces against corrosion, chipping, fading, peeling, wear, and abrasion with an easy-to-maintain, high-gloss surface. Excellent coverage per gallon.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • For Use On Surface Material Metal
  • Paint Base Type Oil
  • Paint Color Family Blues
  • Color Safety Blue
  • Finish Gloss
  • Size 1 gal.
  • Coverage 255 to 435 sq. ft./gal.
  • VOC Content 100g/L
  • Dry Time Recoat 24 hr.
  • Application Method Brush, Roll, Spray
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.