Skip Content

DV
RUST-OLEUM

Gloss Acrylic Urethane Floor Coating, Pewter, 1 gal.

  • Item # 2EJV1
  • My Part #
  • Mfr. Model # 244849
  • Catalog Page # N/A
  • UNSPSC # 72102003
Floor Coating,1 gal,Pewter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Floor coating is formulated to repel water and resist scuffing, fading, cracking, and peeling. Oil-modified acrylic urethane formula provides superior color retention, adhesion, and protection against UV rays, water damage, and mildew.

View More

Technical Specs

  • Item Floor Coating
  • Base Type Water
  • Resin Type Acrylic Urethane
  • VOC Content Less Than100g/L
  • Size 1 gal.
  • Color Pewter
  • Finish Gloss
  • Coverage 325 to 425 sq. ft./gal.
  • Dry Time Tack Free 1 to 2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 4 to 6 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Concrete, Wood
  • Exposure Conditions Mild to Moderate
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products