ST
RUST-OLEUM

Flat Epoxy Ester Anti-Slip Floor Coating, Tile Red, 1 gal

  • Item # 1F718
  • My Part #
  • Mfr. Model # AS5468402
  • Catalog Page # 1604
  • Catalog Group # H7192
  • UNSPSC # 31211504
Flat Epoxy Ester Anti-Slip Floor Coating, Tile Red, 1 gal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Floor Coatings


$129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antislip 1-step epoxy single-component system provides a safety finish for pedestrian traffic.
SURFACES: Concrete and metal (prime metal with 9100 System with 9101 Activator)
USES: Aisles, entrances, exits, and stairs

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy Ester
  • VOC Content 50g/L
  • Size 1 gal
  • Color Tile Red
  • Finish Flat
  • Coverage 40 to 50 sq ft/gal
  • Dry Time Tack Free 12 hr
  • Dry Time - Light Traffic 3 to 6 hr
  • Dry Time 24 hr
  • Dry Time Recoat 4 to 12 hr
  • Application Temperature 50 Degrees to 110 Degrees F
  • Application Method Phenolic Core Roller
  • Surface Concrete, Steel
  • Exposure Conditions Interior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, CT, DE, MD, and UT.

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products