Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUST-OLEUM

Fabric and Vinyl Paint in Flat Charcoal Gray for Fabric, Vinyl, 11 oz.

  • Item # 4YLD9
  • My Part #
  • Mfr. Model # 249308
  • Catalog Page # 907
  • UNSPSC # 31211507
Fabric and Vinyl Paint in Flat Charcoal Gray for Fabric, Vinyl, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® fabric and vinyl paint is a fast-dry formula that contains actual vinyl giving a maximum flexibility in a coating and helping restore color. Use on vinyl or fabric car seats, dashboards, upholstery, door panels, and similar surfaces. This charcoal gray coating spray has a comfort tip, allowing you to spray at any angle, returning orginal color, as well as, providing a long lasting finish that will not crack, peel, or rub off. For outdoor use and well-ventilated areas.

View More

Technical Specs

  • Item Fabric & Vinyl Paint
  • Paint Color Family Grays
  • Color Charcoal Gray
  • Paint and Primer Finish Flat
  • Net Weight 11 oz.
  • Spray Paints Item Fabric and Vinyl Paint
  • Paint,Primer Surface Material Fabric,Vinyl
  • Application Temperature 50 to 90 F
  • Exposure Conditions Interior
  • Dry Time Tack Free 1/4 hr.
  • Dry Time 6 hr.
  • Coverage 6 to 10 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.