Skip Content

WV
RUST-OLEUM

Engine Enamel,Hi Ht,Flt Blue,12 oz,Spra

  • Item # 4YLA4
  • My Part #
  • Mfr. Model # 248909
  • Catalog Page # 942
  • UNSPSC # 31211507
Engine Enamel,Hi Ht,Flt Blue,12 oz,Spra close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.36 / each

Web Price $10.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Automotive High Heat Spray helps you keep extra-hot exhaust manifolds and headers looking sleek. The any-angle spray bonds to bare metal to create a flat, protective enamel coating that withstands intermittent temperatures up to 2000°F (1093°C). Stops Rust formula is gas- and oil-resistant: Just what you need for hard-working vehicles.

View More

Technical Specs

  • Item Engine Enamel
  • Color Family Blues
  • Color Flat Blue
  • Container Size 12 oz.
  • Coverage 6 to 10 sq. ft.
  • Dry Time 30 min.
  • Max. Temp. 2000 Degrees F
  • Application Method Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.