Skip Content

WG
RUST-OLEUM

Dry Film Lubricant, -80°F to 1060 Degrees F, Graphite, 11 oz. Aerosol Can

  • Item # 31NE83
  • My Part #
  • Mfr. Model # 273925
  • Catalog Page # 2502
  • UNSPSC # 15121513
Dry Graphite Lubricant,Aerosol,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.46 / each

Web Price $8.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® ultrarugged, nonstaining graphite lubricant formula bonds quickly to clean metal, wood, concrete, and plastic surfaces to provide long-lasting lubrication in harsh environments. Aerosol sprays from any angle. Excellent resistance to rain, snow, and heat, and won't pick up dirt or dust.

View More

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Item Dry Film Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives Graphite
  • Min. Operating Temp. -80 Degrees F
  • Max. Operating Temp. 1060 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Chemical Base Dry Film
  • Flash Point -141 Degrees F
  • VOC Content 611%
  • Application Seed Powder Lubrication
  • Standards Effective to 18,000 PSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Dry Film Lubricant, -80°F to 1060 Degrees F, Graphite, 11 oz. Aerosol Can is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Ordered a can of this. Inserted the red straw for precise application. It blew the straw out of the nozzle and sprayed black graphite all over the white door casing. I inserted the straw again and had the same results. If you want to spray a large area then this might work good for you but if you don't want it all over everything nearby, don't purchase this product
Date published: 2016-10-03
  • y_2017, m_12, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31NE83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.