Skip Content

ST
RUST-OLEUM

Commercial Satin Safety Red Interior/Exterior Paint, 1 gal.

  • Item# 40PK40
  • Mfr. Model# 285059
  • Catalog Page# N/A
  • UNSPSC# 31211506
Commercial Satin Safety Red Interior/Exterior Paint, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Sub-Brand Commercial
  • Paint Color Family Reds
  • Color Safety Red
  • Finish Satin
  • Paint Base Type Water
  • Paint Cleanup Soap and Water
  • Size 1 gal.
  • VOC Content 250 g/L
  • Coverage 150 to 260 sq. ft./gal
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 1 to 3 hr.
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Surface Metal, Wood, Masonry
  • Features Low VOC
  • Standards VOC Compliant
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.