Skip Content

C3
RUST-OLEUM

Clear Neverwet Base, Flat, Light Haze Finish, 200 - 300 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 29EK20
  • My Part #
  • Mfr. Model # 275636
  • Catalog Page # 1451
  • UNSPSC # 31211504
Neverwet Base,Clear,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick and easy 2-part treatment repels water, mud, ice and other liquids on metal, wood, aluminum, galvanized metal, PVC, concrete, and masonry surfaces. Base and top coat combined provide a more-durable finish than aerosols. VOC free. Spray application only.

View More

Technical Specs

  • Item Neverwet Base
  • Base Type Solvent
  • Resin Type Hydrocarbon
  • Color Family Clears
  • Finish Flat, Light Haze
  • Size 1 gal.
  • VOC Content VOC Free
  • Coverage 200 - 300 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 15 min.
  • Cure Time 4 hr.
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Spray
  • For Use With Metal, Wood, Concrete, Masonry, Asphalt, Vinyl Signing, Fiberglass or Canvas
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.