Skip Content

ST
RUST-OLEUM

Water-Base Construction Marking Paint, Clear, 15 oz.

  • Item # 21CJ70
  • My Part #
  • Mfr. Model # 264693
  • Catalog Page # 1446
  • Catalog Group # H7170
  • UNSPSC # 31211507
Construction Marking Paint,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction marking paint sprays at any angle: upright, horizontal, or inverted. Provides bold, easy-to-see markings. 400 linear ft. per 4" stripe. M1400 System.

View More

Technical Specs

  • Item Construction Marking Paint
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Clears
  • Color Clear
  • Size 15 oz.
  • Striping and Marking Paint and Chalk Item Construction Marking Paint
  • Paint and Primer Sub Category Construction Marking Paint
  • Paint,Primer Surface Material Concrete,Dirt,Metal,Wood
  • Primer Application Method Spray
  • Coverage 401 Linear ft./2" Strip
  • Net Weight 15 oz.
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • For Use With Marking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.