DV
RUST-OLEUM

Brown Crack Filler Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 29EK37
  • My Part #
  • Mfr. Model # 51750
  • Catalog Page # N/A
  • UNSPSC # 31201606
Brown Crack Filler Caulk, Acrylic, 10.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Caulks and Sealants

Product Details

Rust-Oleum Restore® Crack Filler for concrete and wood has a lightly textured formula that provides ideal adhesion to wood, composite decking, and concrete to diminish cracks when used with Deck and Concrete Restore (sold separately).

View More

Technical Specs

  • Item Crack Filler Caulk
  • Adhesive Grouping Caulk
  • For Use On Concrete,Wood
  • Sealant Base Acrylic
  • Sealant Color Family Browns
  • Color Brown
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Flexible
  • Begins to Harden 120 min.
  • Full Cure 3 days
  • Application Temp. Range 30 Degrees to 90 Degrees F
  • Specific Gravity 0.29
  • Flash Point Greater Than 200 Degrees F
  • Dry Time 24 hr. Recoat, 4 min. Tack Free
  • VOC 9g/L
  • For Use With Concrete and Wood
  • Application Concrete and Wood
  • Meets ASTM C834
How can we improve our Technical Specifications?

Compliance and Restrictions