ST
RUST-OLEUM

Black Urethane Mastic Coating, Gloss Finish, 160 to 280 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 2NU59
  • My Part #
  • Mfr. Model # 9879419
  • Catalog Page # N/A
  • UNSPSC # 31211504
Black Urethane Mastic Coating, Gloss Finish, 160 to 280 sq. ft./gal. Coverage, Size: 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Urethane Mastic Coating
  • Base Type Solvent
  • Resin Type Urethane Mastic
  • Color Family Blacks
  • Color Black
  • Finish Gloss
  • Size 1 gal.
  • VOC Content Less Than 340g/L
  • Coverage 160 to 280 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 6 to 9 hr.
  • Dry Time Recoat 16 to 24 hr.
  • Application Temperature 40 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With 9800 System Activator
  • Activator Properties None
  • System Series 9800
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: DE, and MD.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Black Urethane Mastic Coating, Gloss Finish, 160 to 280 sq. ft./gal. Coverage, Size: 1 gal. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is fantastic paint. It may seem expensive until you've used it, then it seems a bargain. When it is cured it is an incredibly tough coating. One would have to be very determined to scratch it with a key. The chemical resistance is excellent as well. I used it on catwalks in a winery. Outdoors. Still glossy after years of weather and chemicals. It's made to go on sound rusted metal without a primer. I would wash the steel and let it sheen a bit with rust, then wash, dry, and paint. Figure on throwing away brushes and rollers after each batch. make sure it has a several hours of cure time before exposure to water or evening dew, or it will orange peel and won't finish glossy. Sand can be added for traction. Don't mix more than you can spread during recommended pot life. Will increase in viscosity while clock is ticking.
Date published: 2014-07-17
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2NU59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.