Skip Content

ST
RUST-OLEUM

Black Truck Bed Coating, 15 oz. Container Size

  • Item # 35MW34
  • My Part #
  • Mfr. Model # 272741
  • Catalog Page # 943
  • UNSPSC # 31211504
Truck Bed Coating,Black,15 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Professional Grade Truck Bed Coating applies easily to provide a durable, textured, nonskid finish that resists fading, chips, and impact. The high-output spray tip helps you renew and protect your truck bed with an even finish that looks like it took hours to apply. The formula is a time-saving paint and primer in one, and offers maximum adhesion to stay in place.

View More

Technical Specs

  • Item Truck Bed Coating
  • Color Black
  • Container Size 15 oz.
  • Coverage 7 sq. ft.
  • Dry Time Recoat 30 min.
  • Finish Textured
  • VOC Content 564%
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.