Skip Content

ST
RUST-OLEUM

Black Blacktop Patch, 10 lb. Pail, Coverage: 325 to 535 sq. ft./gal.

  • Item # 10Z903
  • My Part #
  • Mfr. Model # 250700
  • Catalog Page # N/A
  • UNSPSC # 31211504
Black Blacktop Patch, 10 lb. Pail, Coverage: 325 to 535 sq. ft./gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Epoxyshield® blacktop coating is used to restore the black appearance of driveways and other asphalt surfaces. Helps protect against damage from automotive chemicals, de-icing salts, and everyday weathering. This long-lasting and fast-drying coating dries to a jet black finish and can be used on surfaces such as asphalt, blacktop, bitumen, and tarmac.

View More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Blacktop Patch
  • Color Black
  • Container Size 10 lb.
  • Container Style Pail
  • Coverage 325 to 535 sq. ft./gal.
  • Flash Point Not Specified
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Starts to Harden 1 day
  • Full Cure Time 1 day
  • For Use On Surface Material Asphalt
  • For Use With Driveway Coating
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.