Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUST-OLEUM

Auto Paint, Blue, 11 oz.

  • Item # 6PER9
  • My Part #
  • Mfr. Model # 251600
  • Catalog Page # N/A
  • UNSPSC # 31211501
Auto Paint, Blue, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Rust-Oleum® metallic speck paint is fast-drying interior/exterior paint that produces a bright metallic finish. Spray from any angle with the Comfort-tip spray nozzle. For use on automotive accessories, helmets, and bikes. Adhesion is achieved in approximately 48 hr. Recoat in 1 hr.

View More

Technical Specs

  • Item Auto Body Paint
  • Color Family Blues
  • Color Blue
  • Finish Gloss
  • Container Size 11 oz.
  • Net Weight 11 oz.
  • Dry Time 1/2 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1/2 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Spray
  • VOC Content 585g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.