Skip Content

DV
RUST-OLEUM

Auto Body Paint,Champ. White,1 Qt.

  • Item # 6PEP9
  • My Part #
  • Mfr. Model # 253501
  • Catalog Page # 907
  • UNSPSC # 31211501
Auto Body Paint,Champ. White,1 Qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

RTS (Ready to Spray) Auto Body Paint System
• Tack free in 30 min. No recoat window Application temp.: 50° to 90°F
Auto Body Paint
Can be buffed to a tough, brilliant, road-resistant finish after the clear coat has been applied. Has no recoat window limitations, allowing additional coats to be applied at any time.

View More

Technical Specs

  • Item Auto Body Paint
  • Color Family Whites
  • Color Championship White
  • Finish Satin
  • Container Size 1 qt.
  • Dry Time 1/2 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1/2 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Spray
  • VOC Content 405g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  •