WV
RUST-OLEUM

Auto Body Paint, Black, 12 oz.

  • Item # 1PTE6
  • My Part #
  • Mfr. Model # 252464
  • Catalog Page # 907
  • UNSPSC # 31211507
Auto Body Paint, Black, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.50 / each

Web Price $8.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® color topcoat aerosol provides a protective barrier that seals out moisture to help prevent rust and corrosion on metal surface. It beautifies and protects indoors and out, with excellent UV and weather resistant properties. General purpose coating can be applied over bare and primed metal surfaces. Great on autos, trailers, RVs, and automotive accessories.

View More

Technical Specs

  • Item Auto Body Paint
  • Color Family Blacks
  • Color Black
  • Finish Flat
  • Container Size 12 oz.
  • Net Weight 12 oz.
  • Coverage 8 to 12 sq. ft.
  • Dry Time 1 to 2 hr.
  • Dry Time Recoat 1 to 48 hr.
  • Dry Time Tack Free 15 min.
  • Application Temperature 50 to 90 Degrees F
  • Standards VOC and MIR Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.