Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUST-OLEUM

Anti-Slip Acrylic Floor Coating, Timberline, 4 gal.

  • Item # 39UL76
  • Mfr. Model # 287902
  • Catalog Page # N/A
  • UNSPSC # 31211504
Anti-Slip Acrylic Floor Coating, Timberline, 4 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $149.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 52.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Coating
  • Base Type Water
  • Resin Type Acrylic
  • VOC Content 50g/L
  • Size 4 gal.
  • Color Timberline
  • Finish Anti-Slip
  • Coverage 40 sq. ft./gal.
  • Dry Time Tack Free 2 to 4 hr.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 48 hr.
  • Dry Time Recoat 4 to 6 hr.
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Concrete, Wood
  • Exposure Conditions Exterior
  • Features High Build, Resurface Aged Wood, Concrete Decks, Patios and Walkways, Excellent Water Repellency, Fills 1/4" Cracks, Checks, Nail Holes and Minor Surface Defects, Ready For Use In 48 hr.
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.