Skip Content

DV
RUST-OLEUM

Aircraft Remover,20 oz.

  • Item # 4YLE2
  • My Part #
  • Mfr. Model # 255449
  • Catalog Page # 906
  • UNSPSC # 31211801
Aircraft Remover,20 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fast-acting Rust-Oleum® Aircraft Remover takes off the toughest finishes, leaving a bare metal surface that's ready to be primed or painted. It starts working in 5 minutes to strip acrylics, lacquers, polyurethanes, and baked enamels. Cleans up with water. The Rust-Oleum batch coding system identifies the age of each container to help you keep your stocks fresh.

View More

Technical Specs

  • Item Aircraft Remover
  • Base Type Solvent
  • Size 20 oz.
  • VOC Content 750g/L
  • Application Removes Acrylics, Lacquers, Polyurethanes And Baked Enamels From Automotive Surfaces
  • Application Method Spray
  • Features Starts Working In 5 Minutes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products