Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUST-OLEUM

Solvent-Base Precision Line Marking Paint, APWA Orange, 17 oz.

  • Item # 6YH22
  • Mfr. Model # 201516
  • Catalog Page # N/A
  • Catalog Group # H7171
  • UNSPSC # 31211507
Solvent-Base Precision Line Marking Paint, APWA Orange, 17 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Industrial Choice® precision line marking paint spray creates long-lasting marks and is resistant to fading and chalking. This solvent-based formula has a precision tip that produces easy-to-read markings in bright colors and adheres to hot surfaces. Dries in minutes. For use with asphalt, concrete, gravel, grass, dirt, and pavement surfaces allowing up to 2x the linear coverage. Can be used with marking wand, marking pistol, and marking wheel, sold separately.

View More

Technical Specs

  • Item Precision Line Marking Paint
  • Base Type Solvent
  • Line Striping Aerosol Yes
  • Paint Color Family Oranges
  • Color APWA Orange
  • Size 17 oz.
  • Striping & Marking Paint & Chalk Item Precision Line Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Coverage 750 Liner ft./2" Strip
  • Net Weight 17 oz.
  • Dry Time 1 to 2 hr.
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 to 100 Degrees F
  • Exposure Conditions Mild to Moderate
  • For Use With Marking Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.