Skip Content

TP
RUST-OLEUM

Interior/Exterior Primer with 200 ro 335 sq. ft. Coverage, Primer Clear, 5 gal.

  • Item # 40N177
  • My Part #
  • Mfr. Model # 9304300
  • Catalog Page # N/A
  • UNSPSC # 31211509
9300 Epoxy Primer Activator,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $500.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primer
  • Color Clear
  • Size 5 gal.
  • Coverage 200 ro 335 sq. ft.
  • Resin Type Epoxy
  • Base Type Solvent
  • Paint Color Family Clears
  • Paint Primer Primer
  • Sealers & Rust Reformers Item Primer
  • Paint,Primer Surface Material Concrete,Masonry,Metal,Steel
  • Paint,Primer Application Method Brush,Roller,Spray
  • Paint and Primer Finish Primer
  • Dry Time 10 to 13 hr.
  • Net Weight 66.304 lb
  • For Use With High Performance Epoxy and or Urethane Topcoats
  • Features Maximum Corrosion Protection, Resists Heavy Abrasion and High Moisture Exposure, Can Be Used On Surfaces That Reach up to 300 Degrees F (149 Degrees C)
  • Exposure Conditions Interior/Exterior
  • Application Temperature 55 to 100 Degrees F
  • Dry Time Tack Free 4 to 6 hr.
  • Dry Time Recoat 16 hr. to 30 days
  • VOC Content 340 g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: DE, and MD.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.