Skip Content

ST
RUST-OLEUM

16 oz. Heavy Duty Cleaner, 1 EA

  • Item # 31NE85
  • My Part #
  • Mfr. Model # 273927
  • Catalog Page # 2503
  • UNSPSC # 47131805
Heavy Duty Cleaner,16 oz.,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-Oleum® Heavy-Duty Cleaner is a multipurpose foaming spray that penetrates, emulsifies, and removes soil spots from walls, doors, fixtures, and equipment. Convenient extra-large can sprays from any angle, even upside-down.

View More

Technical Specs

  • Item Heavy Duty Cleaner
  • Size 16 oz.
  • Recommended Dilution Ready to Use
  • Net Weight 1 lb.
  • Container Type Aerosol Can
  • RTU Yield per Container 16 oz.
  • Effective Temp. 50 Degrees to 90 Degrees F
  • Color Clear
  • Fragrance Mild Ammonia
  • Contains Ethylene Glycol
  • VOC Content 539g/L
  • Flash Point -132 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.