Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUST-OLEUM

Interior/Exterior Primer with 315 to 630 sq. ft./gal. Coverage, Gloss White, 1 gal.

  • Item# 6A395
  • Mfr. Model# 8492402
  • Catalog Page# 1448
  • UNSPSC# 31211509
Interior/Exterior Primer with 315 to 630 sq. ft./gal. Coverage, Gloss White, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primer
  • Color White
  • Size 1 gal.
  • Coverage 315 to 630 sq. ft./gal.
  • Resin Type Modified Alkyd Enamel
  • Base Type Solvent
  • Paint Color Family Whites
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Metal, Wood
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint and Primer Finish Gloss
  • Dry Time 4 to 6 hr.
  • For Use With 8400 System Alkyd Enamels
  • Exposure Conditions Interior/Exterior
  • Application Temperature 18 to 100 Degrees F
  • Dry Time Tack Free 2 to 4 hr.
  • Dry Time Recoat 24 hr.
  • VOC Content Less Than 420g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, CA, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, PR and RI

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.