Skip Content
ST
RUST-OLEUM

Interior/Exterior Primer with 325 to 695 sq. ft./gal. Coverage Gray, 1 gal.

  • Item # 2ZLX1
  • My Part #
  • Mfr. Model # 245510
  • Catalog Page # N/A
  • UNSPSC # 31211509
Primer,Gray,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primer
  • Color Gray
  • Size 1 gal.
  • Coverage 325 to 695 sq. ft./gal.
  • Resin Type Alkyd Enamel
  • Base Type Oil
  • Paint Color Family Grays
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Metal, Steel, Wood
  • Paint and Primer Application Method Brush, Roller, Spray
  • Dry Time 6 to 10 hr.
  • Net Weight 12.75 lb
  • Features Quick Dry
  • Exposure Conditions Interior/Exterior
  • Application Temperature 32 to 100 Degrees F
  • Dry Time Tack Free 3 to 5 hr.
  • Dry Time Recoat 24 to 48 hr.
  • VOC Content 336 g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, DE, GU, HI, MD, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.