Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUST-OLEUM

1 gal. Interior/Exterior Primer Covers 160 to 270 sq. ft./gal., Red

  • Item# 2RNK5
  • Mfr. Model# 3769402
  • Catalog Page# 1737
  • Catalog Group# H7163
  • UNSPSC# 31211508
1 gal. Interior/Exterior Primer Covers 160 to 270 sq. ft./gal., Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $100.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Performance 3700 System Direct-to-Metal (DTM) water-based acrylic enamel protects against mild acids, alkalis, and solvents. Provides 1-coat coverage and early block resistance. Enamel can withstand chemical spills. For industrial applications where solvent fumes cannot be tolerated.

View More

Technical Specs

  • Item Primer
  • Color Red
  • Size 1 gal.
  • Coverage 160 to 270 sq. ft./gal.
  • Resin Type Acrylic Enamel
  • Base Type Water
  • Paint Color Family Reds
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Concrete, Masonry, Steel
  • Paint and Primer Application Method Brush, Roller, Spray
  • Dry Time 2 to 4 hr.
  • Standards USDA
  • For Use With Mfr. No. 206164, 206165, 206166, 3725402, 3737402, 3744402, 3764402, 3771402, 3779402, 3782402, 3786402, 3792402, 3769402, 3781402
  • Exposure Conditions Interior/Exterior
  • Application Temperature 35 to 100 Degrees F
  • Dry Time Tack Free 1 to 2 hr.
  • Dry Time Recoat 1 to 3 hr.
  • VOC Content Less Than 250 g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.