Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUST-OLEUM

0.5 oz. Automotive Touch Up Paint in Silver; For Use With Ford

  • Item # 6PEF8
  • My Part #
  • Mfr. Model # FD50001A
  • Catalog Page # N/A
  • UNSPSC # 31211501
0.5 oz. Automotive Touch Up Paint in Silver; For Use With Ford close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Automotive Touch-Up Paint
• Dries in 60 min. Application temp.: 50° to 90°F
The flexible squeeze bottle with dual-applicator tip can be used as either a brush or a marker to repair paint imperfections, including nicks and scratches, on any vehicle surface. Exact factory match colors blend into the vehicle’s existing OEM finishes.

View More

Technical Specs

  • Item Automotive Touch Up Paint
  • Color Family Silvers
  • Color Silver
  • Finish Gloss
  • Container Size 0.5 oz.
  • Dry Time 30 min.
  • Dry Time Recoat 24 hr.
  • Dry Time Tack Free 30 min.
  • VOC Content 702g/L
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush And Needle Tip
  • For Use With Ford
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.