Skip Content

NC
RULE

Marine Circulation Pump, Voltage: 12VDC, GPM of Water @ 0 Ft. of Head: —

  • Item # 3TNK8
  • My Part #
  • Mfr. Model # 405STC
  • Catalog Page # N/A
  • UNSPSC # 40151510
Pump, 3/4 MNPT Straight, 4.8A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Marine Circulation
  • Inlet 3/4" MNPT Straight
  • Hose Outlet (In.) 1-1/8 NPSM
  • Voltage 12VDC
  • Amps 4.8
  • GPH of Water @ 0 Ft. of Head 1100
  • GPH of Water @ 3.35 Ft. of Head 750
  • GPH of Water @ 5 Ft. of Head 600
  • GPH of Water @ 6.7 Ft. of Head 426
  • GPH of Water @ 10 Ft. of Head 175
  • Max. Head (Ft.) 12
  • Cord Length (Ft.) 2
  • Dia. (In.) 3
  • Height (In.) 6
  • Operation Nonautomatic
  • Material Glass Filled Nylon
  • Shaft Material Stainless Steel
  • Application Used as a Water Circulation Pump in Livewell/Baitwell Tanks
  • Includes 3/4" Right Angle Hosebarb Adapter and 3/4" Straight Hosebarb Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.