Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RULE

ABS Hand Operated Drum Pump, Piston, Ounces per Stroke: 160 oz.

  • Item# 4P018
  • Mfr. Model# 168
  • Catalog Page# 3333
  • UNSPSC# 40151506
ABS Hand Operated Drum Pump, Piston, Ounces per Stroke: 160 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material ABS
  • Wetted Materials ABS, Buna-N
  • Discharge Tubing Material ABS
  • Hose Material Polyethylene
  • Piston Material ABS
  • For Use With For Use with Non-Flammable Liquids
  • GPM 10
  • Ounces per Stroke 160 oz.
  • Max. Viscosity 1 - Water
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/8"
  • Discharge Tube Outlet ID Size 1-1/8"
  • Discharge Tube Outlet OD Size 1-1/8"
  • Discharge Tube Length 48"
  • Hose Length 2 ft.
  • Suction Tube Length 36"
  • Suction Tube Outlet O.D. Size 1/2"
  • Includes Hose
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.