Skip Content

ST
RULE

Automatic Marine Float Switch

  • Item # 2GWK5
  • My Part #
  • Mfr. Model # 35A-GRA
  • Catalog Page # 2632
  • UNSPSC # 39121531
Float Switch,NO,12VDC to 24VDC,Wire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tested to over 1,000,000 cycles at 12V, this RULE float switch is suitable for use with most submersible bilge pumps. Model features an abrasion-resistant marine grade blocked wire, and can be used to operate high water alarm systems.

• Moisture tight seals
• Environmentally friendly, mercury free design

View More

Technical Specs

  • Item Float Switch
  • Float Switch Contact Form Normally Open
  • Voltage 12VDC to 24VDC
  • Electrical Connection - Pumps Wire Leads
  • Amps 14A @ 12V, 7A @ 24V
  • Float Switch Cord Length 2 ft. 2"
  • Float Switch Off Point 3/4" Above Base
  • Float Switch On Point 2" Above Base
  • Float Switch Float Material ABS
  • Float Switch Type Solid State
  • Wire Gauge 16
  • Length 5"
  • Width 1-3/4"
  • Height 2-5/8"
  • For Use With Mfr. No. 12, 24, 25D, 10
  • Wire Lead 2.25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.