Navigation Menu New

Access My Account, Order History, Lists and more here.

2ALK5 MCL-24-A UNSPSC # 31162811

Shaft Collar: Metric, 1 Piece Clamp, Plain Bore, 24 mm Bore Dia., 2024 Aluminum

  • Item # 2ALK5
  • Mfr. Model # MCL-24-A
  • UNSPSC # 31162811
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shaft Collar: Metric, 1 Piece Clamp, Plain Bore, 24 mm Bore Dia., 2024 Aluminum

  • Item # 2ALK5
  • Mfr. Model # MCL-24-A
  • UNSPSC # 31162811
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Shaft Collars Shaft Collar
  • System of Measurement Metric
  • Shaft Locking Type - Couplings 1 Piece Clamp
  • Bore Type - Collars Plain Bore
  • Bore Dia. 24 mm
  • Material - Collars 2024 Aluminum
  • Outside Dia. 45 mm
  • Width 15 mm
  • Clearance Dia. 52.1 mm
  • Screw Size M6
  • Screw Material Alloy Steel
  • Operating Temp. Range -40 Degrees to 225 Degrees F

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top