Skip Content
TP
RULAND MANUFACTURING

Coupling, 4 Beam Set Screw, 4mmx4mm

  • Item # 30VC48
  • Mfr. Model # PSMR13-4-4-SS
  • Catalog Page # N/A
  • UNSPSC # 31163003
Coupling,4 Beam Set Screw,4mmx4mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $114.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motion Control Coupling
  • Style 4-Beam Set Screw
  • Bore Dia. 4mm x 4mm
  • Min. Bore (mm) 4
  • Max. Bore (mm) 4
  • Outside Dia. (In.) 0.5
  • Outside Dia. (mm) 12.7 mm
  • Clearance Dia. (In.) 0.875
  • Clearance Dia. (mm) 22.2
  • Overall Length (In.) 0.75
  • Overall Length (mm) 19.1
  • Length through Bore (In.) 0.265
  • Length through Bore (mm) 6.73
  • Screw Type Set Screw
  • Screw Size (mm) M2
  • Setscrew Location 2 (120 deg.)
  • Torque (In.-Lbs.) 11
  • Torsional Stiffness (Deg./In.-Lbs.) 0.368
  • Max. RPM 6000
  • Max. Angular Misalignment 3 Degrees
  • Max. Parallel Misalignment (In.) 0.008
  • Max. Axial Misalignment (In.) +/-0.005
  • Max. Temp. Range (F) 350 Degrees
  • Material Stainless Steel
  • Finish Bright
  • Size PSMR13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.