Skip Content


Coupling,4 Beam,Bore 3/16x1/8 In

  • Item # 2ALX9
  • My Part #
  • Mfr. Model # PSR12-3-2-A
  • Catalog Page # N/A
  • UNSPSC # 31162811
Coupling,4 Beam,Bore 3/16x1/8 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible 4-Beam Couplings
• Zero backlash multiple cut design Max. angular misalignment: 3° Max. rpm: 6000 Max. temp.: 225°F (107°C) Bright finish
Flexible couplings offer good torsional stiffness and shock absorption. Machined from a single piece of 7075 aluminum. Connect delicate components such as encoders and tachometers. Small bearings make low radial forces.
Note: For dynamic torque rating, static torque rating should be divided by 2 for nonreversing, and by 4 for reversing applications.

View More

Technical Specs

  • Item Motion Control Coupling
  • Style 4 Beam Set Screw
  • Bore Dia. 3/16 x 1/8"
  • Outside Dia. (In.) 0.750
  • Clearance Dia. (In.) 0.750
  • Hub Dia. 3/4"
  • Overall Length (In.) 0.90
  • Length through Bore (In.) 0.450
  • Screw Type Set Screw
  • Screw Size (mm) M4
  • Torque (In.-Lbs.) 17
  • Torsional Stiffness (Deg./In.-Lbs.) 0.260
  • Max. RPM 6000
  • Max. Angular Misalignment 3 Degrees
  • Max. Parallel Misalignment (In.) 0.008
  • Max. Axial Misalignment (In.) +/-.005
  • Max. Temp. Range (F) 225
  • Material Aluminum
  • Finish Bright
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.