Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
RULAND MANUFACTURING

303 Stainless Steel Shaft Collar, Clamp, Threaded Collar Style, Standard Dimension Type, 2"-12 Bore

  • Item # 2ALB8
  • My Part #
  • Mfr. Model # TCL-32-12-SS
  • Catalog Page # 120
  • UNSPSC # 31162811
303 Stainless Steel Shaft Collar, Clamp, Threaded Collar Style, Standard Dimension Type, 2"-12 Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 1-pc. clamp-style threaded shaft collar is made to Ruland's exacting standards to help ensure performance benefits, including tightly controlled face-to-bore perpendicularity (TIR ≤ 0.002") for proper alignment of mating components. It is machined from bar stock from North American mills that are selected to help assure consistency and high hoop strength. Double-tapped threading helps ensure precise, burr-free threads for proper fit, easy installation and removal, and extended shaft life. The one-piece design wraps tightly around the shaft for even distribution of clamping forces without the shaft damage caused by set screws, and with greater holding power. Plus you gain the superior axial holding power of a threaded shaft collar compared with smooth bore units. RoHS2 and REACH compliant.

View More

Technical Specs

  • Item - Shaft Collars Shaft Collar
  • System of Measurement Inch
  • Shaft Locking Type - Couplings 1 Piece Clamp
  • Bore Type - Collars Threaded Bore
  • Bore Dia. 2"-12
  • Material - Collars 303 Stainless Steel
  • Outside Dia. 3"
  • Width 11/16"
  • Clearance Dia. 3.273"
  • Screw Size 5/16"-24
  • Screw Material Stainless Steel
  • Operating Temp. Range -40 Degrees to 350 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.