Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RULAND MANUFACTURING

2024 Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2" Bore Dia.

  • Item # 2AKP4
  • Mfr. Model # CL-32-A
  • Catalog Page # 120
  • UNSPSC # 31162811
2024 Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2" Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 1-pc. clamp-style shaft collar is made to Ruland's exacting standards to help ensure performance benefits, including tightly controlled face-to-bore perpendicularity (TIR ≤ 0.002") for proper alignment of mating components. It is machined from bar stock from North American mills selected to help assure high hoop strength and consistency. The one-piece design wraps tightly around the shaft for even distribution of clamping forces without the shaft damage caused by set screws, and with greater holding power. RoHS2 and REACH compliant.

View More

Technical Specs

  • Item Shaft Collar
  • Dimension Type Standard
  • Collar Style Clamp
  • Number of Pieces 1
  • Bore Dia. 2"
  • Material 2024 Aluminum
  • Outside Dia. 3"
  • Width 11/16"
  • Clearance Dia. 3.273"
  • Screw Size 5/16"-24
  • Screw Material Alloy Steel
  • Operating Temp. Range -40 Degrees to 225 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.