Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
RUGGED WEAR

Men's Lined Jeans, Cotton Denim, Color: Night Brown, Fits Waist Size: 38" x 32"

  • Item # 5RMN3
  • My Part #
  • Mfr. Model # 33213NB 38 32
  • Catalog Page # N/A
  • Catalog Group # F2664
  • UNSPSC # 46181527
Men's Lined Jeans, Cotton Denim, Color: Night Brown, Fits Waist Size: 38" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Lined Jeans
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Night Brown
  • Material Cotton Denim
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms