C3
RUD CHAIN

Screw-On Hoist Ring, 5/8-11 Thread Size, 3,300 lb Working Load Limit, 180 ° Pivot

  • Item # 1MLR3
  • My Part #
  • Mfr. Model # 7989908
  • Catalog Page # 1069
  • UNSPSC # 24101602
Screw-On Hoist Ring,  5/8-11 Thread Size,  3,300 lb Working Load Limit,  180 ° Pivot close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Lifting Hardware~Hoist Rings


$330.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Attach this Powerpoint® hoist ring to machinery or static loads to lift, move, or position with a lifting sling. It offers universal connection for hook-and-ring assemblies, round sling, loop, endless sling, and more. The double ball bearing enables friction-free turns, swivels, and tilts. The working load limit (WLL) is maintained during lift without unintended loosening; it adjusts to the load direction. The heat-treated alloy steel has a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F, to indicate overheating. This hoist ring also offers 100% electromagnetic crack detection.

Warning: The working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Screw-On
  • Series PP-S
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 3,300 lb
  • Thread Size 5/8-11
  • Standards DIN EN ISO 12100 T1 and T2, EN-1677
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.