Skip Content

NC
RUD CHAIN

Hoist Ring,0 Pivot,7050 lb.Load Cap.

  • Item # 6LYA6
  • My Part #
  • Mfr. Model # 7990316
  • Catalog Page # 1110
  • UNSPSC # 24101602
Hoist Ring,0 Pivot,7050 lb.Load Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat-treated alloy steel hoist ring has a high-visibility fluorescent pink powder coating that permanently changes to deep black to indicate overheating if the chain/component reaches 400°C. Attach it to machinery or static loads to lift, move, or position with a lifting sling. It has a 4:1 design factor and 100% electromagnetic crack detection. The Starpoint® collared eye nuts have a countersunk screw quality and can be side loaded when adjusted to the correct plane.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Series VRM
  • Pivot 0 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 7050 lb.
  • Bail Dia. 53/64"
  • Thread Size M24 x 3
  • Dimension B 53/64"
  • Dimension C 3/4"
  • Dimension E 1-31/32"
  • Standards EN 12100-1, EN 14121-1, EN 12100-2, EN 1677-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.