Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUD CHAIN

Hoist Ring,Bolt-On,4400 lb. Load Limit

  • Item # 53JJ22
  • My Part #
  • Mfr. Model # 8504655
  • Catalog Page # 1069
  • UNSPSC # 24101602
Hoist Ring,Bolt-On,4400 lb. Load Limit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RUD® VLBG-Plus 4400-lb. hoist ring swivels 360° with typically higher working limits in all directions. Pivots 180°. Attaches to machinery or static loads to lift move, or position with a lifting sling. Bracket is adjustable in force direction. Heat-treated alloy steel with a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reach 752°F to indicate overheating. 100% electromagnetic crack detection according to EN 1677-1.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Series VLBG-Plus
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 4400 lb.
  • Bail Dia. 1/2"
  • Thread Size M16 x 2
  • Dimension a 1-19/64"
  • Dimension B 2-13/64"
  • Dimension C 1-13/32"
  • Dimension d 1-3/16"
  • Dimension E 1-17/32"
  • Dimension F 5-5/16"
  • Installation Torque 110.6 ft.-lb.
  • Includes Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.